Shop KEYSTONE
See all product information
Create Account
19W Micro LED Strip, 2ft Long, Frosted Lens, 4000K, Dimmable, Premium Series
- Mfr # KT-MSLED19-2-840-VDIM-P
- Zoro # G613314003
product price:
$
57.15
/ea
Key Features
Voltage
120V to 277V
Color Temperature
4000 K
Lumens
2510
Height
8.5 in
Length
23.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-MSLED19-2-840-VDIM-P
- Zoro #
- G613314003
- UPC #
- 843654101033
- Country of Origin
- Unknown
- Voltage
- 120V to 277V
- Color Temperature
- 4000 K
- Lumens
- 2510
- CRI
- >80
- Fixture Wattage
- 19W
- UL Recognized
- Yes
- DLC Standard
- Yes
- Dimming
- 0-10V
Dimensions
- Height
- 8.5 in
- Length
- 23.9 in
- Width
- 9.7 in
Description
19W Micro LED Strip, 2ft Long, 120-277V Input, Frosted Lens, 4000K, 0-10V Dimmable, Premium Series
- • 24" long, 19 watt LED strip fixture that provides 2,470 lumens of 4000K warm-neutral white light
- • 120-277V operation
- • 0-10V dimmable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.