LED Temporary Jobsite Fixture, Power Selectable 60/80/100W, 7200-12000 lumen, 5000K, Diffused Lens.

  • Mfr # KT-TFLED100PS-850

  • Zoro # G213331417


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Length
14.2126 in
Width
16.3386 in
Depth
13.1102 in
Lumens
10000/8600/6800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-TFLED100PS-850
Zoro #
G213331417
UPC #
843654133980
Country of Origin
Unknown

Dimensions

Length
14.2126 in
Width
16.3386 in
Depth
13.1102 in

Details

Voltage
120V
Lumens
10000/8600/6800
Watts
100/80/60W
CRI
>80
Color Temperature
5000K
Dimming
Non Dimmable

Description

LED Temporary Jobsite Fixture. Power Selectable 60/80/100W, 7200-12000 lumen, 5000K. Diffused Lens. Includes 6ft Power Cord, Mounting Hook, and Safety Cage, Linkable Design


  • • LED Temporary Jobsite Fixture
  • • Power Selectable 60/80/100W
  • • 5000K
  • • Includes 6ft Power Cord, Mounting Hook, and Safety Cage, Linkable Design

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.