Zoro Homepage

LEDStripLghtRtroftKit, 4ftL, 120to277VAC

  • Mfr # KT-RKIT32PS-4S-8CSA-VDIM

  • Zoro # G308446484


product price: $84.19
/ea
Sold in multiples of 2 for $168.38
Free Shipping & Returns

Key Features

Light Technology
LED
Nominal Size
48 in x 7 11/20 in
Lighting Certification
DLC
Dimmable
Yes
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-RKIT32PS-4S-8CSA-VDIM
Zoro #
G308446484
UPC #
843654134864
Country of Origin
Viet Nam

Dimensions

Nominal Size
48 in x 7 11/20 in
Overall Height
2 3/8 in
Overall Width
7 1/2 in
Overall Length
48 in
Nominal Width
1/2 ft
Nominal Length
4 ft

Details

Item
LED Strip Light Retrofit Kit
Light Technology
LED
Lighting Certification
DLC
Lumens
3,151 lm
Dimmable
Yes
Voltage
120 to 277V AC
Color Temperature
3500K, 4000K, 5000K
Standards
cULus Listed, DLC Listed
Color Rendering Index
80
LED Replacement For
2 Lamp T8
Max. Fixture Wattage
23 W
For Bulb Type
LED
Series
800
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Max. Ambient Temp.
122 Degrees F
Emergency Battery Backup
No
Lumens per Watt
137 lm/W
Ambient Temp. Range
-4 Degrees to 122 Degrees F
Min. Ambient Temp.
-4 Degrees F
Sensor Type
Occupancy Sensor
Kit Contents
Hardware, Installation Brackets, Instructions, Lenses, Pre-Wired Drivers
Dimming Method
0-10V
Overall Bulb Shape
Retrofit Strip Kit

Description

LED Strip Light Retrofit Kit, Lumens 3,151 lm, Lumens Range 2,502 lm to 4,224 lm, Light Technology LED, 120 to 277V AC, Lighting Certification DLC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Not Applicable, Overall Bulb Shape Retrofit Strip Kit, Overall Height 2 3/8 in, Overall Length 48 in, Overall Width 7 1/2 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products