Shop KEYSTONE
See all product information
Create Account
Linear Arch Fixture Direct and Indirect Lighting, L, Power and Color Selectable, White, DIM 12v AUX
- Mfr # KT-LALED25PS-LA-8CSF-VDIM
- Zoro # G813326691
product price:
$
404.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lumens
3250/2500/2000
Width
19.5 in
Height
10.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-LALED25PS-LA-8CSF-VDIM
- Zoro #
- G813326691
- UPC #
- 843654159942
- Country of Origin
- Unknown
Dimensions
- Width
- 19.5 in
- Height
- 10.75 in
- Length
- 33.83 in
Details
- Voltage
- 120V to 277V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens
- 3250/2500/2000
- CRI
- >80
- Fixture Wattage
- 26/20/16W
- T24
- Yes
Description
Linear Arch Fixture with Direct Indirect Lighting, L, Power and Color Selectable, White, 0-10V DIM with 12v AUX, Including 2 aircraft hanging cables, 1 End to End Linking Bracket
- • Modern architectural linear fixture with an unparalleled blend of flexible performance specs, attractive design, and easy modular linking to meet diverse requirements from general purpose to specification grade applications. Available in L, X, and T shapes
- • L Shape
- • 26W / 16W / 20W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.