Linear Arch Fixture Direct and Indirect Lighting, T, Power and Color Selectable, White, DIM 12v AUX

  • Mfr # KT-LALED37PS-TA-8CSF-VDIM

  • Zoro # G813326769


product price:  $503.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Voltage
120-277V
Color Temperature
2700/3000/3500/4000/5000K
Lumens
4625/3750/2875
Height
10.75 in
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LALED37PS-TA-8CSF-VDIM
Zoro #
G813326769
UPC #
843654159959
Country of Origin
Unknown

Dimensions

Height
10.75 in
Width
30.16 in
Length
30.16 in

Details

Voltage
120-277V
Color Temperature
2700/3000/3500/4000/5000K
Lumens
4625/3750/2875
CRI
>80
Fixture Wattage
37/30/23W

Description

Linear Arch Fixture with Direct Indirect Lighting, T, Power and Color Selectable, White, 0-10V DIM with 12v AUX, Including 2 aircraft hanging cables, 2 End to End Linking Bracket


  • • Modern architectural linear fixture with an unparalleled blend of flexible performance specs, attractive design, and easy modular linking to meet diverse requirements from general purpose to specification grade applications. Available in L, X, and T shapes
  • • T Shape
  • • 37W / 30W / 23W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.