
Linear Arch Fixture with Direct & Indirect Lighting | 2ft | Power and Color Selectable| Black | 0-10
Mfr # KT-LALED20PS-2A-8CSF-VDIM-B
Zoro # G322655244
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Length
2 ft
Color Temperature
2700/3000/3500/4000/5000K
Voltage
120-277V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LALED20PS-2A-8CSF-VDIM-B
Zoro #
G322655244
UPC #
843654161389
Country of Origin
Unknown
Dimensions
Length
2 ft
Details
Lighting Technology
LED
Color Temperature
2700/3000/3500/4000/5000K
Item
LED Linear Arch Fixture
Voltage
120-277V
Dimmable
Yes
Rated Life
50000 hrs
Watts
12/15/20W
Lumens
2600
Description
Linear Arch Fixture with Direct & Indirect Lighting | 2ft | Power and Color Selectable| Black | 0-10V DIM with 12v AUX | Including (2) aircraft hanging cables, (1) End to End Linking Bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.