Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Arch Fixture with Direct & Indirect Lighting | 2ft | Power and Color Selectable| Silver| 0-10

  • Mfr # KT-LALED20PS-2A-8CSF-VDIM-S

  • Zoro # G122655314


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Rated Life
50000 hrs
Dimmable
Yes
Watts
12/15/20W
Color Temperature
2700/3000/3500/4000/5000K
Lumens
2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LALED20PS-2A-8CSF-VDIM-S
Zoro #
G122655314
UPC #
843654169736
Country of Origin
Unknown

Dimensions

Length
2 ft

Details

Rated Life
50000 hrs
Dimmable
Yes
Watts
12/15/20W
Color Temperature
2700/3000/3500/4000/5000K
Lumens
2600
Item
LED Linear Arch Fixture
Voltage
120-277V
Lighting Technology
LED

Description

Linear Arch Fixture with Direct & Indirect Lighting | 2ft | Power and Color Selectable| Silver| 0-10V DIM with 12v AUX | Including (2) aircraft hanging cables, (1) End to End Linking Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.