Shop KEYSTONE
See all product information
Create Account
Linear Arch Fixture with Direct & Indirect Lighting | 3ft | Power and Color Selectable| Black | 0-10
- Mfr # KT-LALED30PS-3A-8CSF-VDIM-B
- Zoro # G422654598
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Length
3 ft
Voltage
120V to 277V
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Dimmable
Yes
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-LALED30PS-3A-8CSF-VDIM-B
- Zoro #
- G422654598
- UPC #
- 843654161396
- Country of Origin
- Unknown
Dimensions
- Length
- 3 ft
Details
- Voltage
- 120V to 277V
- Item
- LED Linear Arch Fixture
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable
- Yes
- Lighting Technology
- LED
- Lumens
- 3900
- Rated Life
- 50,000 hr
- Watts
- 18/23/30W
Description
Linear Arch Fixture with Direct & Indirect Lighting | 3ft | Power and Color Selectable| Black | 0-10V DIM with 12v AUX | Including (2) aircraft hanging cables, (1) End to End Linking Bracket
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.