Linear Arch Fixture with Direct & Indirect Lighting | 8ft | Power and Color Selectable| Black | 0-10

  • Mfr # KT-LALED80PS-8A-8CSF-VDIM-B

  • Zoro # G822706620


product price: $941.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Lumens
10400
Lighting Technology
LED
Voltage
120-277V
Rated Life
50000 hrs
Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LALED80PS-8A-8CSF-VDIM-B
Zoro #
G822706620
UPC #
843654161419
Country of Origin
Unknown

Dimensions

Length
8 ft

Details

Lumens
10400
Lighting Technology
LED
Voltage
120-277V
Item
LED Linear Arch Fixture
Rated Life
50000 hrs
Watts
50/60/80W
Color Temperature
2700/3000/3500/4000/5000K
Dimmable
Yes

Description

Linear Arch Fixture with Direct & Indirect Lighting | 8ft | Power and Color Selectable| Black | 0-10V DIM with 12v AUX | Including (2) aircraft hanging cables, (1) End to End Linking Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.