Linear Arch Fixture with Direct & Indirect Lighting | T | Power and Color Selectable| White | 0-10V

  • Mfr # KT-LALED37PS-TA-8CSF-VDIM

  • Zoro # G022654042


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Color Temperature
2700/3000/3500/4000/5000K
Lumens
4625
Dimmable
Yes
Watts
23/30/37W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LALED37PS-TA-8CSF-VDIM
Zoro #
G022654042
UPC #
843654159959
Country of Origin
Unknown

Details

Voltage
120-277V
Color Temperature
2700/3000/3500/4000/5000K
Lumens
4625
Dimmable
Yes
Watts
23/30/37W
Rated Life
50000 hrs
Lighting Technology
LED
Item
LED Linear Arch Fixture

Description

Linear Arch Fixture with Direct & Indirect Lighting | T | Power and Color Selectable| White | 0-10V DIM with 12v AUX | Including (2) aircraft hanging cables, (2) End to End Linking Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.