Linear LED Retrofit Kit, 3500K, 120-277V Input, 0-10V Dimming, Power Selectable between 11W, 16W, an

  • Mfr # KT-RKIT20PS-2AG11-835-VDIM

  • Zoro # G222655672


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Light Technology
LED
Watts
11W
Dimmable
Yes
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RKIT20PS-2AG11-835-VDIM
Zoro #
G222655672
UPC #
843654128207
Country of Origin
Unknown

Details

Voltage
120-277V
Light Technology
LED
Watts
11W
Dimmable
Yes
Color Temperature
3500K
Item
LED Retrofit Kit

Description

Linear LED Retrofit Kit, 3500K, 120-277V Input, 0-10V Dimming, Power Selectable between 11W, 16W, and 20W, Includes (2) 11in Alumagroove Modules, (2) 11in Lenses, (1) LED Driver, and (1) bag of assorted mounting hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.