
Linear LED Retrofit Kit, 4000K, 120-277V Input, 0-10V Dimming, Power Selectable between 23W, 29W, an
Mfr # KT-RKIT35PS-2AG44-840-VDIM
Zoro # G622654176
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Watts
23W
Color Temperature
4000K
Voltage
120-277V
Dimmable
Yes
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-RKIT35PS-2AG44-840-VDIM
Zoro #
G622654176
UPC #
843654128153
Country of Origin
Unknown
Details
Watts
23W
Color Temperature
4000K
Voltage
120-277V
Item
LED Retrofit Kit
Dimmable
Yes
Light Technology
LED
Description
Linear LED Retrofit Kit, 4000K, 120-277V Input, 0-10V Dimming, Power Selectable between 23W, 29W, and 35W, Includes (2) 44in Alumagroove Modules, (2) 44in Lenses, (1) LED Driver, and (1) bag of assorted mounting hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.