
Linear LED Retrofit Kit, 5000K, 120-277V Input, 0-10V Dimming, Power Selectable between 11W, 16W, an
Mfr # KT-RKIT20PS-2AG11-850-VDIM
Zoro # G022655698
product price: $88.35
/ea
Free Shipping & Returns
Key Features
Light Technology
LED
Color Temperature
5000K
Voltage
120-277V
Watts
11W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-RKIT20PS-2AG11-850-VDIM
Zoro #
G022655698
UPC #
843654128221
Country of Origin
Unknown
Details
Light Technology
LED
Item
LED Retrofit Kit
Color Temperature
5000K
Voltage
120-277V
Watts
11W
Dimmable
Yes
Description
Linear LED Retrofit Kit, 5000K, 120-277V Input, 0-10V Dimming, Power Selectable between 11W, 16W, and 20W, Includes (2) 11in Alumagroove Modules, (2) 11in Lenses, (1) LED Driver, and (1) bag of assorted mounting hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.