Linear LED Retrofit Kit, 5000K, 120-277V Input, 0-10V Dimming, Power Selectable between 18W, 24W, an

  • Mfr # KT-RKIT31PS-2AG22-850-VDIM

  • Zoro # G922654975


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Dimmable
Yes
Voltage
120-277V
Watts
18W
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-RKIT31PS-2AG22-850-VDIM
Zoro #
G922654975
UPC #
843654128191
Country of Origin
Unknown

Details

Light Technology
LED
Dimmable
Yes
Voltage
120-277V
Watts
18W
Color Temperature
5000K
Item
LED Retrofit Kit

Description

Linear LED Retrofit Kit, 5000K, 120-277V Input, 0-10V Dimming, Power Selectable between 18W, 24W, and 31W, Includes (2) 22in Alumagroove Modules, (2) 22in Lenses, (1) LED Driver, and (1) bag of assorted mounting hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.