Linear LED Retrofit Kit, Color Select (3500/4000/5000K), 120-277V Input, Power Select (10/14/18W), 1
Mfr # KT-RKIT18PS-D11L1-8CSA-VDIM
Zoro # G522655518
product price:Â $88.35
/ea
Free Shipping & Returns
Key Features
Color Temperature
5000K
Watts
10/14/18W
Voltage
120-277V
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-RKIT18PS-D11L1-8CSA-VDIM
Zoro #
G522655518
UPC #
843654174570
Country of Origin
Unknown
Details
Color Temperature
5000K
Watts
10/14/18W
Voltage
120-277V
Item
LED Retrofit Kit
Light Technology
LED
Description
Linear LED Retrofit Kit, Color Select (3500/4000/5000K), 120-277V Input, Power Select (10/14/18W), 12V Aux Tap, Includes (2) 11in Modules, (2) 11in Lenses, (1) LED Driver, and (1) Bag of Assorted Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.