Microporous Lab Coat, Snaps Closure, White, L, 30 PK
Mfr # LC3-WE-KG-LRG
Zoro # G0674926
product price: $65.89
/pk 30, $2.20/eaKey Features
Color
White
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC3-WE-KG-LRG
Zoro #
G0674926
UPC #
-
Country of Origin
China
Dimensions
Named Size
L
Details
Item
Microporous Lab Coat
Color
White
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Industry Type
Healthcare
Standards
ANSI
Attached Hood
No
Packaging
Bulk
Wrist Closure
Elastic
Product Type
Lab Coat
Description
Microporous Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Named Size L, Number of Pockets 3, Packaging Bulk, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.