Monolithic Lens for Series A Linear Arch Fixtures, Satin Frosted Finish, 32ft length.

  • Mfr # KT-LALED-A-32S-LENS-KIT

  • Zoro # G113326711


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Length
4.92 in
Width
8.97 in
Height
8.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LALED-A-32S-LENS-KIT
Zoro #
G113326711
UPC #
843654156873
Country of Origin
Unknown

Dimensions

Length
4.92 in
Width
8.97 in
Height
8.97 in

Description

Monolithic Lens for Series A Linear Arch Fixtures. Satin Frosted Finish. 32ft length. Cut to Desired length in field


  • • Monolitic Lens for KT-LALED fixutres
  • • 32 ft Long Role

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.