Mount back plate for canopy fixtures, white
- Mfr # KT-CLED-BP-15-W
- Zoro # G613314058
product price:
$
43.99
/ea
Key Features
Length
3.1496 in
Width
17.3228 in
Height
16.1417 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-CLED-BP-15-W
- Zoro #
- G613314058
- UPC #
- 843654152035
- Country of Origin
- Unknown
Dimensions
- Length
- 3.1496 in
- Width
- 17.3228 in
- Height
- 16.1417 in
Description
- • 15†mounting back plate for canopy fixtures
- • White Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.