MR16 Narrow Spot Light, 75W Equivalent, 25 Deg Beam Angle, GU5.3 base, 5000K, 90 CRI, Requires 12V T

  • Mfr # KT-LED7.5MR16-NS-950

  • Zoro # G622654091


product price:  $36.89
/ea

Key Features

Watts
75W
Color Temperature
5000K
Light Technology
LED
Bulb Shape
MR16
Bulb Beam Angle
25°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED7.5MR16-NS-950
Zoro #
G622654091
UPC #
843654126180
Country of Origin
Unknown

Details

Watts
75W
Color Temperature
5000K
Light Technology
LED
Bulb Shape
MR16
Item
LED MR16 Spot Light
Bulb Beam Angle
25°
Voltage
12V

Description

MR16 Narrow Spot Light, 75W Equivalent, 25 Deg Beam Angle, GU5.3 base, 5000K, 90 CRI, Requires 12V Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.