MR16 Spot Light, 50W Equivalent, 15 Deg Beam Angle, GU5.3 base, 5000K, 90 CRI, Requires 12V Transfo
Mfr # KT-LED7MR16-VNS-950
Zoro # G522654399
product price: $33.85
/eaKey Features
Color Temperature
5000K
Bulb Beam Angle
15°
Bulb Shape
MR16
Voltage
12V
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED7MR16-VNS-950
Zoro #
G522654399
UPC #
843654129716
Country of Origin
Unknown
Details
Color Temperature
5000K
Bulb Beam Angle
15°
Bulb Shape
MR16
Voltage
12V
Light Technology
LED
Item
LED MR16 Spot Light
Watts
50W
Description
MR16 Spot Light, 50W Equivalent, 15 Deg Beam Angle, GU5.3 base, 5000K, 90 CRI, Requires 12V Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.