MR16 Spot Light, 50W Equivalent, 25 Deg Beam Angle, GU5.3 base, 3000K, 90 CRI, Requires 12V Transfor

  • Mfr # KT-LED7MR16-NS-930 /G2

  • Zoro # G622655715


product price:  $33.85
/ea

Key Features

Bulb Beam Angle
25°
Voltage
12V
Light Technology
LED
Color Temperature
3000K
Watts
50W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED7MR16-NS-930 /G2
Zoro #
G622655715
UPC #
843654141503
Country of Origin
Unknown

Details

Bulb Beam Angle
25°
Voltage
12V
Light Technology
LED
Color Temperature
3000K
Watts
50W
Bulb Shape
MR16
Item
LED MR16 Spot Light

Description

MR16 Spot Light, 50W Equivalent, 25 Deg Beam Angle, GU5.3 base, 3000K, 90 CRI, Requires 12V Transformer, Generation 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.