
MR16 Spot Light, 50W Equivalent, 35 Deg Beam Angle, GU5.3 base, 2700K, 90 CRI, Requires 12V Transfor
Mfr # KT-LED7MR16-S-927 /G2
Zoro # G422654499
product price: $33.85
/eaKey Features
Bulb Shape
MR16
Bulb Beam Angle
35°
Color Temperature
2700K
Voltage
12V
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED7MR16-S-927 /G2
Zoro #
G422654499
UPC #
843654141534
Country of Origin
Unknown
Details
Item
LED MR16 Spot Light
Bulb Shape
MR16
Bulb Beam Angle
35°
Color Temperature
2700K
Voltage
12V
Light Technology
LED
Watts
50W
Description
MR16 Spot Light, 50W Equivalent, 35 Deg Beam Angle, GU5.3 base, 2700K, 90 CRI, Requires 12V Transformer, Generation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.