MR16 Spot Light, 50W Equivalent, 35 Deg Beam Angle, GU5.3 base, 3000K, 90 CRI, Requires 12V Transfor

  • Mfr # KT-LED7MR16-S-930 /G2

  • Zoro # G722654458


product price:  $33.85
/ea

Key Features

Watts
50W
Bulb Shape
MR16
Bulb Beam Angle
35°
Voltage
12V
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED7MR16-S-930 /G2
Zoro #
G722654458
UPC #
843654141541
Country of Origin
Unknown

Details

Watts
50W
Bulb Shape
MR16
Bulb Beam Angle
35°
Voltage
12V
Color Temperature
3000K
Light Technology
LED
Item
LED MR16 Spot Light

Description

MR16 Spot Light, 50W Equivalent, 35 Deg Beam Angle, GU5.3 base, 3000K, 90 CRI, Requires 12V Transformer, Generation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.