MR16 Spot Light, 75W Equivalent, 35 Deg Beam Angle, GU5.3 base, 2700K, 90 CRI, Requires 12V Transfor
- Mfr # KT-LED7.5MR16-S-927 /G2
- Zoro # G222654583
product price:Â
$
24.19
/ea
Sold in multiples of 12 for
$290.28
Key Features
Voltage
12V
Watts
75W
Bulb Shape
MR16
Color Temperature
2700 K
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED7.5MR16-S-927 /G2
- Zoro #
- G222654583
- UPC #
- 843654141619
- Country of Origin
- Unknown
- Item
- LED MR16 Spot Light
- Voltage
- 12V
- Watts
- 75W
- Bulb Shape
- MR16
- Color Temperature
- 2700 K
- Light Technology
- LED
- Bulb Beam Angle
- 35 Degrees
Description
MR16 Spot Light, 75W Equivalent, 35 Deg Beam Angle, GU5.3 base, 2700K, 90 CRI, Requires 12V Transformer, Generation 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.