NEMA 4H x 4V and 3H x 3V Green Lens Kit for Series 1 Bullet Floodlight
- Mfr # KT-FLED-LENS-C1-GREEN-KIT
- Zoro # G613314027
product price:
$
33.55
/ea
Key Features
Depth
1.378 in
Width
5.5118 in
Length
5.5118 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-FLED-LENS-C1-GREEN-KIT
- Zoro #
- G613314027
- UPC #
- 843654157542
- Country of Origin
- Unknown
Dimensions
- Depth
- 1.378 in
- Width
- 5.5118 in
- Length
- 5.5118 in
Description
Desc
- • Keystone KT-FLED-LENS-C1-GREEN-KIT Green Lens Kit for Bullet Floodlight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.