New Construction Mounting Plate for all Slim and Regressed Wafer Downlights 4'', 6'', 8''
Mfr # KT-WDLED-PLATE-2
Zoro # G413326800
product price: $21.89
/eaKey Features
Length
16.26 in
Width
10.04 in
Height
14.88 in
ROHS
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-WDLED-PLATE-2
Zoro #
G413326800
UPC #
843654139791
Country of Origin
Unknown
Dimensions
Length
16.26 in
Width
10.04 in
Height
14.88 in
Details
ROHS
Yes
Description
New Construction Mounting Plate for all Slim and Regressed Wafer Downlights 4'', 6'', 8''. Used for Joist and T-grid Installations.
- • New construction mounting plate for Keystone LED downlights to install the fixtures before drywall is installed.
- • For use with Keystone Circa and Advanta series LED downlights (not Advanta ERMG series).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.