New Construction Plate for 8in and 10in Recessed and Wafer Downlights, Used for Joist installations.
- Mfr # KT-WDLED-8/10-JPLATE-1
- Zoro # G413326770
product price:
$
13.99
/ea
Key Features
Length
21.85 in
Width
14.88 in
Height
4.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-WDLED-8/10-JPLATE-1
- Zoro #
- G413326770
- UPC #
- 843654150642
- Country of Origin
- Unknown
Dimensions
- Length
- 21.85 in
- Width
- 14.88 in
- Height
- 4.33 in
Description
New Construction Plate for 8in and 10in Recessed and Wafer Downlights. Used for Joist installations.
- • New construction plate for 8†and 10" ADVANTA down lights and CIRCA wafers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.