Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Construction Plate for Recessed and Wafer Commercial Downlights

  • Mfr # KT-RDLED-PLATE-1

  • Zoro # G713326845


product price: $34.15
/ea

Key Features

Length
12.9134 in
Width
24.6457 in
Height
6.1024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-RDLED-PLATE-1
Zoro #
G713326845
UPC #
843654137285
Country of Origin
Unknown

Dimensions

Length
12.9134 in
Width
24.6457 in
Height
6.1024 in

Description

  • • Versatile Adjustments: Keystone Power Select and Color Select technologies reduce stock keeping units (SKUs) and allow for easy customization on-site.
  • • Easy Installation: Designed with an integral whip for direct connection to a junction box, ideal for existing CFL pin-based fixtures.
  • • Simplified Setup: Integral driver eliminates the need for a separate multi-part fixture.
  • • Wide Application: Ideal for new construction, remodels, and retrofits.
  • • Modern Design: Smooth reflector trim offers a clean and modern look.
  • • Reduced Glare: Diffused lens minimizes glare for comfortable lighting.
  • • Customizable Style: Interchangeable trims available in matte black, brushed nickel, and bronze.
  • • Precise Dimming: Powered by Keystone 0-10V dimming LED driver for 10-100% dimming control.
  • • Durable Performance: Suitable for wet locations with an ambient operating temperature of -20ÂÂoC/-4ÂÂoF to 40ÂÂoC/104ÂÂoF.
  • • Compliance: Meets FCC Part 15, Subpart B, Class B and CEC standards for flicker rate (CEC JA10 standard).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.