Shop KEYSTONE
See all product information
Create Account
Occupancy Switches
- Mfr # HBE-PIR-120/277/347
- Zoro # G222984338
product price:Â
$
23.55
/ea
Key Features
Standards
UL (Canada and US)
Mounting
Ceiling
Size
3.6" W x 1.8" D x 3.6" H
Type
Standard High Bay Occupancy Sensor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBE-PIR-120/277/347
- Zoro #
- G222984338
- UPC #
- 890949004661
- Country of Origin
- United States
- Standards
- UL (Canada and US)
- Mounting
- Ceiling
- Type
- Standard High Bay Occupancy Sensor
Dimensions
- Size
- 3.6" W x 1.8" D x 3.6" H
Description
120/277/347 VAC 50/60 Hz, 0.2/1/2 W, 800/1200/1500 VA Load Rating, 360D, 30 Sec to 30 Min Time Delay, Fluorescent, White, High Impact Injected Molded Plastic, Passive Infrared, Interchangeable Lens, Standard High Bay Occupancy Sensor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.