
PAR16 Spot Light, 50W Equivalent, 40 Deg Beam Angle, E26 Medium base, 2700K, 80 CRI, Gen 2
Mfr # KT-LED6.5PAR16-S-830 /G2
Zoro # G122654409
product price: $32.15
/eaKey Features
Color Temperature
2700K
Watts
50W
Bulb Beam Angle
40°
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED6.5PAR16-S-830 /G2
Zoro #
G122654409
UPC #
843654138497
Country of Origin
Unknown
Details
Color Temperature
2700K
Watts
50W
Bulb Beam Angle
40°
Item
LED Par Lamp
Light Technology
LED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.