
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 90 CRI, Gen 2
Mfr # KT-LED6PAR20-F-927 /G2
Zoro # G422654550
product price: $33.95
/eaKey Features
Bulb Beam Angle
40°
Watts
50W
Color Temperature
2700K
Bulb Shape
PAR20
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED6PAR20-F-927 /G2
Zoro #
G422654550
UPC #
843654150819
Country of Origin
Unknown
Details
Bulb Beam Angle
40°
Watts
50W
Color Temperature
2700K
Item
LED Par Lamp
Bulb Shape
PAR20
Light Technology
LED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.