PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI, Gen 2

  • Mfr # KT-LED5PAR20-F-830 /G2

  • Zoro # G422654727


product price: $32.79
/ea

Key Features

Color Temperature
3000K
Bulb Shape
PAR20
Light Technology
LED
Watts
50W
Bulb Beam Angle
40°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED5PAR20-F-830 /G2
Zoro #
G422654727
UPC #
843654150789
Country of Origin
Unknown

Details

Color Temperature
3000K
Bulb Shape
PAR20
Light Technology
LED
Watts
50W
Bulb Beam Angle
40°
Item
LED Par Lamp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.