PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 90 CRI, Gen 2

  • Mfr # KT-LED8PAR30-F-927 /G2

  • Zoro # G122654560


product price:  $39.99
/ea

Key Features

Watts
75W
Color Temperature
2700K
Bulb Beam Angle
40°
Light Technology
LED
Bulb Shape
PAR30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED8PAR30-F-927 /G2
Zoro #
G122654560
UPC #
843654151014
Country of Origin
Unknown

Details

Watts
75W
Color Temperature
2700K
Bulb Beam Angle
40°
Light Technology
LED
Bulb Shape
PAR30
Item
LED Par Lamp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.