PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI, Gen 2

  • Mfr # KT-LED10PAR30-F-830 /G2

  • Zoro # G022654950


product price:  $35.99
/ea

Key Features

Lumens
950
Light Technology
LED
Color Temperature
3000K
Bulb Base Type
E26
Bulb Shape
PAR30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED10PAR30-F-830 /G2
Zoro #
G022654950
UPC #
843654150864
Country of Origin
Unknown

Details

Lumens
950
Light Technology
LED
Color Temperature
3000K
Item
LED Par Lamp
Bulb Base Type
E26
Bulb Shape
PAR30
Watts
75W
Voltage
120V
Dimmable
Yes
Rated Life
50000 hrs
Bulb Beam Angle
40°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.