PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI, Gen 2
Mfr # KT-LED10PAR30-F-850 /G2
Zoro # G122654812
product price: $35.99
/eaKey Features
Watts
75W
Color Temperature
5000K
Voltage
120V
Light Technology
LED
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED10PAR30-F-850 /G2
Zoro #
G122654812
UPC #
843654150888
Country of Origin
Unknown
Details
Watts
75W
Color Temperature
5000K
Voltage
120V
Light Technology
LED
Dimmable
Yes
Bulb Shape
PAR30
Bulb Base Type
E26
Bulb Beam Angle
40°
Rated Life
50000 hrs
Lumens
950
Item
LED Par Lamp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.