PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 5000K, 90 CRI
Mfr # KT-LED9.5PAR30-F-950
Zoro # G422654628
product price: $39.99
/eaKey Features
Watts
75W
Bulb Beam Angle
40°
Color Temperature
5000K
Bulb Shape
PAR30
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED9.5PAR30-F-950
Zoro #
G422654628
UPC #
843654125800
Country of Origin
Unknown
Details
Watts
75W
Bulb Beam Angle
40°
Color Temperature
5000K
Bulb Shape
PAR30
Light Technology
LED
Item
LED Par Lamp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.