PAR30 Short Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI

  • Mfr # KT-LED10PAR30S-F-850

  • Zoro # G522655334


product price: $35.99
/ea

Key Features

Rated Life
50000 hrs
Light Technology
LED
Voltage
120V
Dimmable
Yes
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED10PAR30S-F-850
Zoro #
G522655334
UPC #
843654127309
Country of Origin
Unknown

Details

Rated Life
50000 hrs
Light Technology
LED
Voltage
120V
Dimmable
Yes
Watts
75W
Bulb Base Type
E26
Item
LED Par Lamp
Color Temperature
5000K
Lumens
950
Bulb Shape
PAR30
Bulb Beam Angle
40°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.