PAR30 Short Neck Narrow Flood, 75W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 2700K, 80 CRI

  • Mfr # KT-LED10PAR30S-NF-827

  • Zoro # G222654965


product price:  $35.99
/ea

Key Features

Watts
75W
Rated Life
50000 hrs
Bulb Shape
PAR30
Bulb Base Type
E26
Lumens
950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED10PAR30S-NF-827
Zoro #
G222654965
UPC #
843654127354
Country of Origin
Unknown

Details

Item
LED Par Lamp
Watts
75W
Rated Life
50000 hrs
Bulb Shape
PAR30
Bulb Base Type
E26
Lumens
950
Bulb Beam Angle
25°
Voltage
120V
Color Temperature
2700K
Light Technology
LED
Dimmable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.