PAR30 Short Neck Narrow Flood, 75W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 3000K, 90 CRI

  • Mfr # KT-LED9.5PAR30S-NF-930

  • Zoro # G222655115


product price:  $39.99
/ea

Key Features

Color Temperature
3000K
Watts
75W
Light Technology
LED
Bulb Shape
PAR30
Bulb Beam Angle
25°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED9.5PAR30S-NF-930
Zoro #
G222655115
UPC #
843654125824
Country of Origin
Unknown

Details

Color Temperature
3000K
Watts
75W
Light Technology
LED
Item
LED Par Lamp
Bulb Shape
PAR30
Bulb Beam Angle
25°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.