PAR30 Short Neck Narrow Flood, 75W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI

  • Mfr # KT-LED10PAR30S-NF-840

  • Zoro # G622655708


product price:  $35.99
/ea

Key Features

Lumens
950
Bulb Shape
PAR30
Voltage
120V
Light Technology
LED
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED10PAR30S-NF-840
Zoro #
G622655708
UPC #
843654127378
Country of Origin
Unknown

Details

Lumens
950
Bulb Shape
PAR30
Item
LED Par Lamp
Voltage
120V
Light Technology
LED
Color Temperature
4000K
Rated Life
50000 hrs
Watts
75W
Dimmable
Yes
Bulb Beam Angle
25°
Bulb Base Type
E26

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.