PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI, Gen 2

  • Mfr # KT-LED13PAR38-F-850 /G2

  • Zoro # G822655515


product price:  $39.39
/ea

Key Features

Bulb Beam Angle
40°
Light Technology
LED
Color Temperature
5000K
Watts
120W
Bulb Shape
PAR38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED13PAR38-F-850 /G2
Zoro #
G822655515
UPC #
843654151168
Country of Origin
Unknown

Details

Item
LED Par Lamp
Bulb Beam Angle
40°
Light Technology
LED
Color Temperature
5000K
Watts
120W
Bulb Shape
PAR38

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.