PAR38 Flood, 90W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 90 CRI, Gen 2
Mfr # KT-LED11.5PAR38-F-927 /G2
Zoro # G022655216
product price: $42.15
/eaKey Features
Bulb Base Type
E26
Voltage
120V
Watts
90W
Rated Life
50000 hrs
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED11.5PAR38-F-927 /G2
Zoro #
G022655216
UPC #
843654151212
Country of Origin
Unknown
Details
Bulb Shape
PAR38
Color Temperature
2700K
Bulb Base Type
E26
Bulb Beam Angle
40°
Voltage
120V
Watts
90W
Rated Life
50000 hrs
Dimmable
Yes
Lumens
1000
Item
LED Par Lamp
Light Technology
LED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.