PAR38 Narrow Flood, 90W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 2700K, 90 CRI, Gen 2

  • Mfr # KT-LED11.5PAR38-NF-927 /G2

  • Zoro # G322655763


product price:  $42.15
/ea

Key Features

Lumens
1000
Bulb Base Type
E26
Light Technology
LED
Dimmable
Yes
Watts
90W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED11.5PAR38-NF-927 /G2
Zoro #
G322655763
UPC #
843654151250
Country of Origin
Unknown

Details

Color Temperature
2700K
Bulb Beam Angle
25°
Lumens
1000
Item
LED Par Lamp
Bulb Base Type
E26
Light Technology
LED
Dimmable
Yes
Watts
90W
Rated Life
50000 hrs
Bulb Shape
PAR38
Voltage
120V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.