PAR38 Narrow Flood, 90W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 3000K, 90 CRI, Gen 2

  • Mfr # KT-LED11.5PAR38-NF-930 /G2

  • Zoro # G222654842


product price:  $42.15
/ea

Key Features

Dimmable
Yes
Rated Life
50000 hrs
Lumens
1000
Lighting Technology
LED
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED11.5PAR38-NF-930 /G2
Zoro #
G222654842
UPC #
843654151267
Country of Origin
Unknown

Details

Dimmable
Yes
Rated Life
50000 hrs
Lumens
1000
Lighting Technology
LED
Color Temperature
3000K
Voltage
120V
Bulb Shape
PAR38
Watts
90W
Bulb Base Type
E26
Item
LED Par Lamp
Bulb Beam Angle
25°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.