Zoro Homepage
This item is Discontinued.
No Product Image Available

Polypropylene Lab Coat (Discontinued)

  • Mfr # LC0-WO-NW-XL
  • Zoro # G1241250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC0-WO-NW-XL
Zoro #
G1241250
UPC #
-
Country of Origin
China

Dimensions

Named Size
XL

Details

Item
Polypropylene Lab Coat,PK30
Packaging
Bulk
Seam Style
Serged
Color
White
Material
Polypropylene
Closure Type
Snaps
Standards
ANSI
Number of Pockets
0
Attached Hood
No
Wrist Closure
Open
Product Type
Lab Coat

Description

Polypropylene Lab Coat,PK30, Attached Hood No, Closure Type Snaps, Color White, Material Polypropylene, Named Size XL, Number of Pockets 0, Packaging Bulk, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.