Zoro Homepage

Recessed Mounting Kit for 2' Fixtures in Drywall Ceilings

  • Mfr # KT-LALED-2A-RM-KIT

  • Zoro # G513326717


product price: $76.85
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Length
38.8 in
Width
20.1 in
Height
11.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LALED-2A-RM-KIT
Zoro #
G513326717
UPC #
843654158495
Country of Origin
Unknown

Dimensions

Length
38.8 in
Width
20.1 in
Height
11.7 in

Description

Desc
  • • Recessed Mounting Kit for 2’ Fixtures in Drywall Ceilings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.