Zoro Homepage
This item is Discontinued.
Keystone Retrofit Kits KT-RKIT55-8S-840-VDIM

Retrofit Kits (Discontinued)

  • Mfr # KT-RKIT55-8S-840-VDIM
  • Zoro # G001209447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-RKIT55-8S-840-VDIM
Zoro #
G001209447
UPC #
890949016640
Country of Origin
Multiple

Dimensions

Nominal Size
96 in x 5 7/10 in
Overall Length
96 in
Overall Width
5 5/8 in
Overall Height
2 1/4 in

Details

Light Technology
LED
Item
Retrofit Kits
Lighting Technology
LED
Lighting Certification
DLC Premium
Lumens
7,370 lm
Dimmable
Yes
Voltage
120-277V AC
Color Temperature
4000K
Color Rendering Index
80
Standards
cULus
LED Replacement For
55W
Max. Fixture Wattage
55 W
Series
800 Series
Min. Ambient Temp.
-4 Degrees F
Emergency Battery Backup
No
Dimming Method
0-10V
Max. Ambient Temp.
122 Degrees F
Kit Contents
1 Label, 2 Lenses, 2 Retrofit Housings with Pre-Wired LED Drivers, 3 Installation Brackets, Installation Instructions
Lamp Quantity
1
Overall Bulb Shape
T
Bulbs Included
Integrated
Ambient Temp. Range
-20 Degrees to 50 Degrees C
Lumens per Watt
130 lm/W, 134 lm/W
For Bulb Type
Integrated LED
Bulb Included
Integrated

Description

Retrofit Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.