Round Highbay Fixture, 100W, 5000K, Dimming, Built in sensor receptacle

  • Mfr # KT-RHLED100-11CB-850-VDIM

  • Zoro # G713314248


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120-277V
Color Temperature
5000K
Max. Fixture Wattage
100W
CRI
>80
Height
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RHLED100-11CB-850-VDIM
Zoro #
G713314248
UPC #
843654152080
Country of Origin
Unknown

Dimensions

Height
5.2 in
Length
12 in
Width
12 in

Details

Lumens
14000
Fixture Voltage
120-277V
Color Temperature
5000K
Max. Fixture Wattage
100W
CRI
>80
DLC Premium
Yes
Dimming
0-10V
ROHS
Yes

Description

Round Highbay Fixture. 100W, 120-277V Input, 5000K, 0-10V Dimming. Built in sensor receptacle


  • Extra compact design offers an optimal blend of performance, key features, and value
  • Designed to accept easy screw-in installation of optional sensors
  • Powered by Keystone 010V dimming LED driver
  • Ring-bolt mounting accessory included
  • 100W
  • 11" inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products