Round Highbay Fixture, 150W, 4000K, Dimming, Built in sensor receptacle
- Mfr # KT-RHLED150-11CB-840-VDIM
- Zoro # G213314151
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120V to 277V
Color Temperature
4000 K
Max. Fixture Wattage
150W
Length
12 in
CRI
>80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-RHLED150-11CB-840-VDIM
- Zoro #
- G213314151
- UPC #
- 843654152097
- Country of Origin
- Unknown
- Lumens
- 21000
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 4000 K
- Max. Fixture Wattage
- 150W
- CRI
- >80
- Dimming
- 0-10V
- DLC Premium
- Yes
- ROHS
- Yes
Dimensions
- Length
- 12 in
- Height
- 5.2 in
- Width
- 12 in
Description
Round Highbay Fixture. 150W, 120-277V Input, 4000K, 0-10V Dimming. Built in sensor receptacle
- Extra compact design offers an optimal blend of performance, key features, and value
- Designed to accept easy screw-in installation of optional sensors
- Powered by Keystone 010V dimming LED driver
- Ring-bolt mounting accessory included
- 150W
- 11" inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.