Shop KEYSTONE

Round LED High Bay Fixture

  • Mfr # KT-RHLED200-12CB-850-VDIM
  • Zoro # G716437685

product price: 
$
363.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Suggested Mounting Height - Maximum
20 ft
For Bulb Type
LED
Series
K T-RHLED
Emergency Battery Backup
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KT-RHLED200-12CB-850-VDIM
Zoro #
G716437685
UPC #
843654152127
Country of Origin
Viet Nam
Item
LED Light Fixture
Dimmable
Yes
For Bulb Type
LED
Series
K T-RHLED
Emergency Battery Backup
No
Mounting Style
Ceiling
Lamp Type
LED
For Bulb Shape
Round
Color Selectable
Not Selectable
Color Temperature
5000K
Number of Bulbs
0
Voltage
120 to 277V AC
Product Type
Round High Bay Fixture
Light Output
28,000 lm
Includes
Ring-Bolt Mounting Accessory
Standards
UL Listed
Housing Color
Black
Ambient Temperature - Minimum
-40 Degrees F
Bulbs Included
No
Housing Finish
Powder Coated
Maximum Fixture Wattage
200 W
Ambient Temperature - Maximum
122 Degrees F
Color Rendering Index
80
Rated Life
50,000 hr
Bay Light Type
High Bay
Housing Material
Aluminum
Lighting Technology
LED
IP Rating
IP65
Lumen Selectable
Not Selectable
Light Distribution
Wide
Lens Material
Polycarbonate

Dimensions

Suggested Mounting Height - Maximum
20 ft
Suggested Mounting Height - Minimum
16 ft
Nominal Length
12 in
Overall Height
5 3/4 in
Overall Width
12 5/8 in
Overall Length
12 5/8 in
Nominal Width
12 in
Wire Rope Length
12 5/8 in
Length
12 5/8 in

Description

LED Light Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.